Vinyl Electrical Tape, Orange, 3/4" x 60'

Item #: 282042

Cat #: 1400C-ORANGE

UPC: 051128584309

Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Orange.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Orange.
3M™ Tape 1400 is a 7-mil thick, economy, electrical tape with a rubber adhesive. This low-voltage, flame-retardant tape is designed to provide electrical insulation for all wires and cables and is rated up to 600V. It continuously performs in temperatures up to 176 degrees F (80 degrees C). 3M™ Tape 1400 Electrical tape provides electrical and mechanical protection with the combination of an aggressive, rubber-resin adhesive and elastic PVC backing. This tape inhibits the corrosion of electrical conductors. UL Listed and RoHS 2011/65/EU Compliant.
Also known as: 051128584309, 1400C-ORANGE

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Orange
Width: 3/4 in
Material: Vinyl
Length: 60 ft
Color: Orange

Customer Reviews

No reviews for this product
(0)