Vinyl Electrical Tape, White, 3/4" x 60'

Item #: 282041

Cat #: 1400C-WHITE

UPC: 051128584293

Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: White.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: White.
Standard socket for 2/4 4PDT plugin control relay with a screw type connection terminal
Also known as: 051128584293, 1400C-WHITE

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: White
Width: 3/4 in
Material: Vinyl
Length: 60 ft
Color: White

Customer Reviews

No reviews for this product
(0)