This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: Gray.
Overview
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: Gray.
Also known as: 051128584262, 1400C-GRAY
Specifications
Width: | 3/4 in |
Length: | 60 ft |
Material: | Vinyl |
Color: | Gray |
Width: | 3/4 in |
Material: | Vinyl |
Length: | 60 ft |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)