Vinyl Electrical Tape, Blue, 3/4" x 66'

Item #: 282036

Cat #: 1400C-BLUE

UPC: 051128584248

Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Blue.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Blue.
3M™ Tape 1400 is a 7-mil thick, economy, electrical tape with a rubber adhesive. This low-voltage, flame-retardant tape is designed to provide electrical insulation for all wires and cables and is rated up to 600V. It continuously performs in temperatures up to 176 degrees F (80 degrees C). 3M™ Tape 1400 Electrical tape provides electrical and mechanical protection with the combination of an aggressive, rubber-resin adhesive and elastic PVC backing. This tape inhibits the corrosion of electrical conductors. UL Listed and RoHS 2011/65/EU Compliant.
Also known as: 051128584248, 1400C-BLUE

Specifications

Width: 3/4 in
Color: Blue
Length: 60 ft
Material: Vinyl
Width: 3/4 in
Length: 60 ft
Color: Blue
Material: Vinyl

Customer Reviews

No reviews for this product
(0)