Vinyl Electrical Tape, Black, 3/4" x 60'

Item #: 282035

Cat #: 1400-3/4X60FT

UPC: 051128582978

Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Black.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Black.
Bundle, pull or hold electrical conductors with the help of 3M™ Tape 1400. It has an elastic PVC backing that pairs with a tough, rubber resin adhesive to deliver excellent mechanical and electrical protection. This UL listed and RoHS 2011/65/EU Compliant black tape comes in a 60 FT roll.
Also known as: 051128582978, 1400-3/4X60FT

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Black
Width: 3/4 in
Material: Vinyl
Length: 60 ft
Color: Black

Customer Reviews

5 Overall
(1)
5/5
- , on 07/21/2020
Tape
Tape is awesome.