
Cold Shrink Splice Kit 2 to 300 MCM
Item #: 282031
Cat #: 5742
UPC: 054007494928
Splice Kit, Cold Shrink, 5/8 kV, Non-shielded cable, Conductor Range: 2 AWG - 300 MCM. Maximum connector length: 4.25".
Sign In or Register to view pricing and more.
No associated products found.
Overview
Splice Kit, Cold Shrink, 5/8 kV, Non-shielded cable, Conductor Range: 2 AWG - 300 MCM. Maximum connector length: 4.25".
3M™ 5740 Series Cold Shrink Non-Shielded Splice Kit is used for inline splicing of non-shielded, wet/dry solid dielectric power cables. It is suitable for use in direct-burial, weather-exposed and submerged locations. It is rated for 5/8 kV-rated applications. 3M™ 5740 Series Cold Shrink Non-Shielded Splice Kit includes 3 cold shrink splice insulators, 3 cleaning pad kits, 3 rolls Scotch® 2228 rubber mastic tape and 1 instruction sheet. The kit contains an insulator/jacket that is made of EPDM rubber for quick and easy installation. The specially formulated peroxide-cured EPDM insulation resists UV, ozone, acids and alkalis and provides a long-term seal. This kit is perfect for use in solid dielectric cable insulations, manholes, vaults, cable trays, junction boxes and ducts. RoHS 2011/65/EU Compliant.
Also known as: 054007494928, 5742
Specifications
Allowable Gauge Range: | 2 - 300 |
Allowable Gauge Range: | 2 - 300 |
Customer Reviews
No reviews for this product
(0)