Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, Brown, Standard

Item #: 28202

Cat #: 80705

UPC: 078477493458

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Brown.

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Brown.
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Brown
Also known as: 078477493458, 80705

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Color: Brown
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Size: Standard
Color: Brown
Mounting: Device
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)