This product may not be available in all locations.
2
more

Breaker, Molded Case, 3P, 400A, 600VAC, 250VDC, Plug In, 22 -42kAIC
Item #: 28201
Cat #: LA36400
UPC: 78590142632
Documents & Guides
Breaker, Molded Case, 3-Pole, 400A mp, 600 Volt AC, 250 Volt DC, Plug In, 22 - 42 kAIC
Sign In or Register to view pricing and more.
Overview
Breaker, Molded Case, 3-Pole, 400A mp, 600 Volt AC, 250 Volt DC, Plug In, 22 - 42 kAIC
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. I-Line circuit breakers, with their exclusive bus connection design, provide superior reliability and performance advantages. A wide variety of accessories are available for field or factory installation of I-Line panelboards. This I-Line, 3P, circuit breaker has a 300A rated current. This breaker has a breaking capacity of 22 kA@600 VAC operation voltage. This breaker has a thermal-magnetic trip technology. The dimensions are 11 in (H), 6 in (W), 5.84 in (D).
Also known as: 78590142632, LA36400
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 400 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 400 |
Standards: | California Proposition 65 |
Volts DC: | 250 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)