60W T12 Fluorescent Lamp, 65K

Item #: 281923

Cat #: S2940

UPC: 045923954030

Sign In or Register to view pricing and more.
Documents & Guides
60 Watt; T12; Fluorescent; 6500K Daylight; 76 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

60 Watt; T12; Fluorescent; 6500K Daylight; 76 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923954030, S2940

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Lumens: 3600
Color Rendering Index (CRI): 76
Shape: T12 (Tubular)
Wattage: 60
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 6500 (Daylight)
Lumens: 3600
Shape: T12 (Tubular)
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 76
Wattage: 60
Dimmable: No

Customer Reviews

No reviews for this product
(0)