F117T12/D/HO REC. DC

Item #: 281922

Cat #: S5257

UPC: 045923052576

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SAT S5257 F117T12/D/HO REC. DC *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

SAT S5257 F117T12/D/HO REC. DC *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923052576, S5257

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 9500
Wattage: 132
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 76
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Wattage: 132
Color Rendering Index (CRI): 76
Lumens: 9500
Base: Recessed Double Contact (R17d)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)