Contactor, IEC, 9A, 3P, 240/277VAC Coil, 1NO

Item #: 281900

Cat #: 100-C09T10

UPC: 662072608128

Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 240/277 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 240/277 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09T10 from Rockwell Automation® is a 9 A, 240 V 50 Hz / 277 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072608128, 100-C09T10

Specifications

Volts AC Control: 277, 240
Poles: 3
Type: Contactor
Volts AC: 600
Amps: 9
Family / Style: 100-C
Volts AC Control: 277, 240
Type: Contactor
Amps: 9
Poles: 3
Volts AC: 600
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)