Safety Switch, 200A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 281853

Cat #: DT364UWK

UPC: 782113865621

Sign In or Register to view pricing and more.
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113865621, DT364UWK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)