Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, Gray, Standard

Item #: 28185

Cat #: 80705-GY

UPC: 078477493496

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Gray
Also known as: 078477493496, 80705-GY

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Color: Gray
Material: Thermoplastic, Nylon
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Color: Gray
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)