BUSWAY FS PLUG-IN 100A

Item #: 2818

Cat #: PQ3610G

UPC: 785901263920

Square D,Busway FS Plug-In 100A,3-Phase,600V,Busway Fusible Plug-In Unit,I-Line II
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,Busway FS Plug-In 100A,3-Phase,600V,Busway Fusible Plug-In Unit,I-Line II
Busway FS Plug-In 100A
Also known as: 785901263920, PQ3610G

Specifications

Phase: 3
Poles: 3
Type: Fused, H, Bus Plug
Amps: 100
Mounting: Vertical
Class: H
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: Fused, H, Bus Plug
Mounting: Vertical
Volts AC: 600
Poles: 3
Amps: 100
Class: H
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)