Mini circuit breaker, E-Frame, 20A, 3 pole, 600Y/347VAC, 25kA max, bolt on

Item #: 281784

Cat #: EDB36020

UPC: 785901234203

Sign In or Register to view pricing and more.
Mini circuit breaker, E-Frame, 20A, 3 pole, 600Y/347VAC, 25kA max, bolt on

Overview

Mini circuit breaker, E-Frame, 20A, 3 pole, 600Y/347VAC, 25kA max, bolt on
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 20A, 3 pole, and has an operating voltage of 600Y/347 VAC. It also provides a 25 kA max interrupt rating at 120 VAC. This device has a hold current of 270A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 875A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This breaker was calibrated for 40 degrees C. This product is UL Listed as High Intensity Discharge. HACR rated.
Also known as: 785901234203, EDB36020

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 60
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)