Compact Fluorescent, 18W, 2700K, PLC, 4 Pin, Gx24Q-2 Base

Item #: 281781

Cat #: PL-T-18W/827/4P/ALTO-12PK

UPC: 046677384371

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-2), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 16,000 Hrs. *Philips Part # 38437-0* 80W Equivalent.

Overview

Compact Fluorescent Lamp, 18W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-2), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 16,000 Hrs. *Philips Part # 38437-0* 80W Equivalent.
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677384371, PL-T-18W/827/4P/ALTO-12PK

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: Fluorescent
Base: 4-Pin (GX24q-2)
Wattage: 18
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Lumens: 1200
Base: 4-Pin (GX24q-2)

Customer Reviews

No reviews for this product
(0)