Transformer, Pool & Spa, 120VAC Input, 12/13/14VAC Output, 500VA

Item #: 281775

Cat #: T79105SR

UPC: 047503450062

Documents & Guides
Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 500 VA, Stainless Steel, 1-Phase, Line Right
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 500 VA, Stainless Steel, 1-Phase, Line Right
Also known as: 047503450062, T79105SR

Specifications

Volt Amps: 500
Type: Pool/Spa Transformer
Secondary Voltage: 12, 13, 14
Primary Voltage: 120
Volt Amps: 500
Secondary Voltage: 12, 13, 14
Type: Pool/Spa Transformer
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)