Hole Seal, Oil Tight, 3" Diameter, Stainless Steel

Item #: 281755

Cat #: AS300SS

UPC: 783510159580

Documents & Guides
Hole Seal, Oil Tight, 3 Inch Diameter, Stainless Steel 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Seal, Oil Tight, 3 Inch Diameter, Stainless Steel 304
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Also known as: 783510159580, AS300SS

Specifications

Diameter: 3 in
Material: Stainless Steel
Size: M16
Color: Stainless
IP/NEMA Rating: NEMA 3
Diameter: 3 in
Size: M16
IP/NEMA Rating: NEMA 3
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)