Polyester Labels, White

Item #: 281692

Cat #: THT-18-423-3

UPC: 662820301349

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Transfer Polyester Labels, Height: 1 Inch, Width: 3 Inch, Color: White

Overview

Thermal Transfer Polyester Labels, Height: 1 Inch, Width: 3 Inch, Color: White
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Also known as: 662820301349, THT-18-423-3

Specifications

Type: Thermal Transfer, Label
Width: 3 in
Material: Polyester
Length: 1 in
Color: White
Type: Thermal Transfer, Label
Material: Polyester
Color: White
Width: 3 in
Length: 1 in

Customer Reviews

No reviews for this product
(0)