Label,THT,B402,3x2,Wht,3000 LBL/RL

Item #: 281690

Cat #: THT-19-402-3

UPC: 662820149545

Sign In or Register to view pricing and more.
Documents & Guides
Open 3" Core Adhesive Paper Labels - White. Brand Name: Brady«. Type: Label. Application: General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979. Color: White. Material: Brady B-402 Paper. Height: 2 IN. Width: 3 IN. Thickness: 0.0035 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -94 to 356 DEG F. Printer Type: BBP«81 Label Printer, BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 3000. Print-On Area: 2 in H x 3 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6100. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Humidity-Resistant, UV-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 14954.

Overview

Open 3" Core Adhesive Paper Labels - White. Brand Name: Brady«. Type: Label. Application: General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979. Color: White. Material: Brady B-402 Paper. Height: 2 IN. Width: 3 IN. Thickness: 0.0035 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -94 to 356 DEG F. Printer Type: BBP«81 Label Printer, BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 3000. Print-On Area: 2 in H x 3 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6100. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Humidity-Resistant, UV-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 14954.
Also known as: 662820149545, THT-19-402-3

Specifications

Material: Paper
Type: Label
Color: White
Material: Paper
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)