1
more
Switch Box, Gangable, 2-1/4" Deep, NM Clamps, Ears
Item #: 28166
Cat #: LCOW-25
UPC: 785991116359
Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Non-Metallic Cable Clamps, Welded, Metallic, Depth: 2-1/4 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 10.5
Overview
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Non-Metallic Cable Clamps, Welded, Metallic, Depth: 2-1/4 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 10.5
Also known as: 785991116359, LCOW-25
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Gangs: | 1 |
Depth: | 2 1/4 in |
Material: | Steel |
Cubic Inches: | 10.500 in³ |
Knockout Diameter: | 1/2 in |
Gangs: | 1 |
Material: | Steel |
Mounting: | Screw On, Nail On |
Depth: | 2 1/4 in |
Cubic Inches: | 10.500 in³ |
Customer Reviews
No reviews for this product
(0)