Aluminum Distribution Tap Connector

Item #: 281658

Cat #: 1PLD6008

UPC: 781810287385

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Distribution Tap Connector, UV Black Plastisol Covered, 8 Ports, Double Sided Entry, #4-600 kcmil, 600 V, Torque 375 in/lbs, Temp Rating 90 Deg C

Overview

Aluminum Distribution Tap Connector, UV Black Plastisol Covered, 8 Ports, Double Sided Entry, #4-600 kcmil, 600 V, Torque 375 in/lbs, Temp Rating 90 Deg C
Also known as: 781810287385, 1PLD6008

Specifications

Material: Plastisol, Aluminum
Volts AC: 600
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 8
Material: Plastisol, Aluminum
Allowable Gauge Range: 4 - 600
Volts AC: 600
Wire/Cable Openings: 8

Customer Reviews

No reviews for this product
(0)