Enclosure, Type 3R, Screw Cover, 30" x 24" x 8", No KOs

Item #: 281600

Cat #: A30R248NK

UPC: 783510135225

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Enclosure, Screw Cover, Bulletin A90s3 (Screw Cover Type 3R), Size/Dims: 30" x 24" x 8", Material/Finish: Galv/Paint

Overview

Type 3R Enclosure, Screw Cover, Bulletin A90s3 (Screw Cover Type 3R), Size/Dims: 30" x 24" x 8", Material/Finish: Galv/Paint
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510135225, A30R248NK

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 0
Knockouts: No
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 3
Knockouts: No

Customer Reviews

No reviews for this product
(0)