8 X 6 X 4 N12 Scr Hdn Hng Body

Item #: 28159

Cat #: NP864B

UPC: 034481088585

Sign In or Register to view pricing and more.
Circuit Safe® Polycarbonate NEMA Enclosure, 8" X 6" X 4".

Overview

Circuit Safe® Polycarbonate NEMA Enclosure, 8" X 6" X 4".
Base plate. Individual components. 8 inches x 6 inches x 4 inches.
Also known as: 034481088585, NP864B

Specifications

Material: Polycarbonate
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)