660W Keyless Porcelain Socket, H/N

Item #: 281523

Cat #: 80-1708

UPC: 045923817083

Sign In or Register to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Hickey And Nipple; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Hickey And Nipple; Unglazed; 660W; 250V
Also known as: 045923817083, 80-1708

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250

Customer Reviews

No reviews for this product
(0)