This product may not be available in all locations.
2
more
Circuit breaker, LA, 300A, 2 pole, 600VAC, 22kA, 250VDC, 10kA, lugs
Item #: 28149
Cat #: LAL26300
UPC: 785901426448
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker, LA, 300A, 2 pole, 600VAC, 22kA, 250VDC, 10kA, lugs
Overview
Circuit breaker, LA, 300A, 2 pole, 600VAC, 22kA, 250VDC, 10kA, lugs
Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 2 pole unit mount breaker, 300A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. LA breakers are UL 489, CSA, IEC certified.
Also known as: 785901426448, LAL26300
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 2 |
Amps: | 300 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 22 kA |
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 600 |
Interrupt Rating DC: | 10 kA |
Volts DC: | 250 |
Amps: | 300 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)