Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, White, Standard

Item #: 28148

Cat #: 80705-W

UPC: 078477493540

Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
Also known as: 078477493540, 80705-W, P18

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: White
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 2
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)