![Path Light, 1 Light, 27W, 12V, Copper Path Light, 1 Light, 27W, 12V, Copper](https://rexel-cdn.com/products/image.jpg?i=9FE48D88-7F7C-403C-8EC9-6C1DCC0A0673&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Path Light, 1 Light, 27 Watt, 12 Volt, Copper, Length: 26-1/8 in, Single Contact Bayonet Base
Overview
Path Light, 1 Light, 27 Watt, 12 Volt, Copper, Length: 26-1/8 in, Single Contact Bayonet Base
Also known as: GASL4-AC
Specifications
Volts AC: | 12 |
Wattage: | 27 |
Color: | Copper |
Length: | 26.125 in |
Light Technology: | Halogen |
Base: | Bayonet (BA15s) |
Volts AC: | 12 |
Color: | Copper |
Light Technology: | Halogen |
Wattage: | 27 |
Length: | 26.125 in |
Base: | Bayonet (BA15s) |
Customer Reviews
No reviews for this product
(0)