This product has been discontinued.
15 Watt MR11 Projection Bulb 6V
Item #: 281379
Cat #: 13528/15035/50PK-6V
UPC: 046677315047
Sign In or Register to view pricing and more.
Documents & Guides
15 Watt MR11 Projection Bulb 6VSpecialty Lamp, Halogen Mini-Reflector, 15W, 6V, Color Temp: 3300K, Bulb: MR11, Base: GZ4, ANSI Code: 13528.
Overview
15 Watt MR11 Projection Bulb 6VSpecialty Lamp, Halogen Mini-Reflector, 15W, 6V, Color Temp: 3300K, Bulb: MR11, Base: GZ4, ANSI Code: 13528.
Also known as: 046677315047, 13528/15035/50PK-6V
Specifications
ANSI Code: | 13528 |
Shape: | MR11 (Mini Reflector) |
Wattage: | 15 |
Color Rendering Index (CRI): | 100 |
Type: | Specialty |
Color Temperature: | 3300 (Warm White) |
Volts AC: | 6 |
Light Technology: | Halogen |
Base: | 2-Pin (GZ4) |
ANSI Code: | 13528 |
Wattage: | 15 |
Type: | Specialty |
Volts AC: | 6 |
Base: | 2-Pin (GZ4) |
Shape: | MR11 (Mini Reflector) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 3300 (Warm White) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)