Indicating Light, 30mm, 240VAC, Incandescent, Lamp, No Lens, E34

Item #: 281359

Cat #: E34TB240

UPC: 782113705316

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, 30 mm, Class I Division 2, Watertight/Oiltight, Without Lens, Incandescent, Transformer Light Unit, 240 Volt AC

Overview

Indicating Light, 30 mm, Class I Division 2, Watertight/Oiltight, Without Lens, Incandescent, Transformer Light Unit, 240 Volt AC
Also known as: 782113705316, E34TB240

Specifications

Type: Indicator Light
Mounting: Panel
Volts AC: 240
Type: Indicator Light
Volts AC: 240
Mounting: Panel

Customer Reviews

No reviews for this product
(0)