1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, GR Nylon

Item #: 28130

Cat #: 80720-GY

UPC: 078477120354

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount, Locking - Color/Finish: Gray.

Overview

1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount, Locking - Color/Finish: Gray.
1-Gang 1.60-Inch Diameter, Device Receptacle Wallplate, Gray
Also known as: 078477120354, 80720-GY

Specifications

Mounting: Device
Size: Standard
Color: Gray
Type: Locking Receptacle, Standard
Gangs: 1
Material: Nylon
Mounting: Device
Color: Gray
Gangs: 1
Size: Standard
Type: Locking Receptacle, Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)