Duplex Receptacle, Tamper Resistant, 20A, Ivory

Item #: 281205

Cat #: NTR-20-TR-IV

UPC: 027557619134

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Ivory

Overview

Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Ivory
Duplex 20 A receptacle, tamper resistant, 125V/20A in ivory
Also known as: 027557619134, NTR-20-TR-IV

Specifications

Type: Receptacle, Tamper-Resistant, USB, Duplex
Amps: 20
Color: Ivory
Mounting: Screwless
Volts AC: 125
Type: Receptacle, Tamper-Resistant, USB, Duplex
Color: Ivory
Volts AC: 125
Amps: 20
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)