3" LB PVC Conduit Fitting

Item #: 28118

Cat #: 300LB

UPC: 088700065482

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 3", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, Size: 3", Material: PVC. Includes: Cover & Gasket.
Allied Tube & Conduit offers a complete line of rigid PVC conduit and fittings and PVC utility duct. For commercial, industrial and utility usage, Allied PVC conduit and duct is proven durable and effective for years of maintenance-free performance in underground, encased and exposed applications in accordance with the National Electrical Code.
Also known as: 088700065482, 300LB

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC

Customer Reviews

No reviews for this product
(0)