This product may not be available in all locations.
2
more
Breaker, Molded Case, 300A, 600VAC, 22-42kAIC, 250VDC, 10kAIC, 3P
Item #: 28115
Cat #: LAL36300
UPC: 785901426783
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 3-Pole, 1500 - 3000 Amps, Magnetic Trip Range
Overview
Breaker, Molded Case, 200 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 3-Pole, 1500 - 3000 Amps, Magnetic Trip Range
Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 3 pole unit mount breaker, 300A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. LA breakers are UL 489, CSA, IEC certified.
Also known as: 785901426783, LAL36300
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Type: | Breaker; Molded Case |
Amps: | 300 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 22 kA |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 300 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Poles: | 3 |
Type: | Breaker; Molded Case |
Volts AC: | 600 |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)