Fuse Holder, Semi-Conductor, 400A, 1000VAC, DIN 43 653

Item #: 281081

Cat #: 170H1007

UPC: 051712214902

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170H1007 BASE 00/80 400A 1000V

Overview

BUS 170H1007 BASE 00/80 400A 1000V
Also known as: 051712214902, 170H1007

Specifications

Type: Fuse Holder, Semi-Conductor
Amps: 400
Volts AC: 1000
Mounting: Surface
Poles: 1
Type: Fuse Holder, Semi-Conductor
Volts AC: 1000
Poles: 1
Amps: 400
Mounting: Surface

Customer Reviews

No reviews for this product
(0)