Comb. Wallplate, 2-Gang, Toggle/Duplex, 302 Stainless Steel

Item #: 28106

Cat #: 84005-40

UPC: 078477120453

Sign In or Register to view pricing and more.
Documents & Guides
2-gang 1-toggle 1-duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel

Overview

2-gang 1-toggle 1-duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel
Also known as: 078477120453, 84005-40

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)