Guard, 30 mm, Used With Illuminated Pushbutton Operator

Item #: 280924

Cat #: 10250TA15

UPC: 782113204543

Sign In or Register to view pricing and more.
Documents & Guides
Guard, 30 mm, Used With Illuminated Pushbutton Operator

Overview

Guard, 30 mm, Used With Illuminated Pushbutton Operator
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113204543, 10250TA15, push button guard

Specifications

Size: 30 mm
Type: Guard, Pushbutton
Size: 30 mm
Type: Guard, Pushbutton

Customer Reviews

No reviews for this product
(0)