1
more
![Switch Box, Gangable, 2-1/2" Deep, AC/MC Clamps, Ears Switch Box, Gangable, 2-1/2" Deep, AC/MC Clamps, Ears](https://rexel-cdn.com/products/lxow-25pi.jpg?i=647DC8A4-2D7F-46AB-A3DB-97FF6899A8F4&f=420)
Switch Box, Gangable, 2-1/2" Deep, AC/MC Clamps, Ears
Item #: 28089
Cat #: LXOW-25
UPC: 785991118605
Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Armored Cable and Metal Clad Cable Clamps, Welded, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts: (1) 1/2 Inch Cubic Inches: 12.5
Overview
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Armored Cable and Metal Clad Cable Clamps, Welded, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts: (1) 1/2 Inch Cubic Inches: 12.5
Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.
Also known as: 785991118605, LXOW-25
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Gangs: | 1 |
Depth: | 2 1/2 in |
Material: | Steel |
Cubic Inches: | 12.500 in³ |
Knockout Diameter: | 1/2 in |
Gangs: | 1 |
Material: | Steel |
Mounting: | Screw On, Nail On |
Depth: | 2 1/2 in |
Cubic Inches: | 12.500 in³ |
Customer Reviews
No reviews for this product
(0)