Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 15m

Item #: 280886

Cat #: 2090-CPWM7DF-10AA15

UPC: 884951216068

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 15 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 15 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-10AA15 from Rockwell Automation® is a MP-Series™ 15 M servo power cable.Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951216068, 2090-CPWM7DF-10AA15

Specifications

Gauge: 10
Type: Cable, Power
Length: 15 m
Gauge: 10
Length: 15 m
Type: Cable, Power

Customer Reviews

No reviews for this product
(0)