Category 5e, Riser, 24/4-Pair, Green, 1000' Reel in Box

Item #: 280853

Cat #: 962634605

UPC: 029892096267

Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Pair, Copper, Solid, Green, 1000' Reel in Box, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2

Overview

Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Pair, Copper, Solid, Green, 1000' Reel in Box, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2
Also known as: 029892096267, 962634605

Specifications

Gauge: 24
Color: Green
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Green
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)