Timing Relay, Multi Function, Multi-Range, 1 Change Over Contact

Item #: 2807

Cat #: 700-FSM3UU23-EX

UPC: 781180479458

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Multi Function, Multi-Range, 1 Change Over Contact, SPDT, 0.05 Second - 60 Hour, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC, Hazardous Location

Overview

Timing Relay, Multi Function, Multi-Range, 1 Change Over Contact, SPDT, 0.05 Second - 60 Hour, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC, Hazardous Location
Also known as: 781180479458, 700-FSM3UU23-EX

Specifications

Type: Multi-Function, Timing Relay
Mounting: DIN Rail
Poles: 1
IP/NEMA Rating: IP40
Range: 0.050 sec - 60 hr
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Type: Multi-Function, Timing Relay
Poles: 1
Range: 0.050 sec - 60 hr
Volts DC Control Range: 24 - 48
Mounting: DIN Rail
IP/NEMA Rating: IP40
Volts AC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)