Safety Switch, 30A, 4P, 240V/250DC, HD Fusible, NEMA 1

Item #: 280622

Cat #: DH421FGK

UPC: 782113205380

Sign In or Register to view pricing and more.
30 Amp, 4-pole, Heavy Duty Safety Switch, Fused Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

30 Amp, 4-pole, Heavy Duty Safety Switch, Fused Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113205380, DH421FGK

Specifications

Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Volts AC: 240
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Surface
Amps: 30
Volts AC: 240

Customer Reviews

No reviews for this product
(0)