Fuse Holder, Modular, for 10/38" & Midget, 1-Pole, w/ Indication

Item #: 280566
Cat #: CHM1DIU
UPC: 051712362757
Sign In or Register to view pricing and more.
Documents & Guides
Fuseholder, Modular, for 10/38" & Midget, 1-Pole, w/ Indication

Overview

Fuseholder, Modular, for 10/38" & Midget, 1-Pole, w/ Indication
Eaton Bussmann modular fuse holders with an indicator, are rated for use with 75 deg C or 90 deg C wire, fine stranded wire, spade terminals and comb-bus bars.
Also known as: 051712362757, CHM1DIU

Specifications

Family / Style: CH
Mounting: DIN Rail
Length: 38 mm
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Diameter: 10 mm
Class: Midget
Interrupt Rating DC: 100 kA, 120 kA, 200 kA
Interrupt Rating AC: 100 kA, 120 kA, 200 kA
Family / Style: CH
Length: 38 mm
Amps: 30
Volts AC: 600
Class: Midget
Interrupt Rating AC: 100 kA, 120 kA, 200 kA
Mounting: DIN Rail
Poles: 1
Material: Thermoplastic
Diameter: 10 mm
Interrupt Rating DC: 100 kA, 120 kA, 200 kA

Customer Reviews

No reviews for this product
(0)