Insulated Electrical Gloves, 11", Class 00, Size 10B

Item #: 280506

Cat #: IG00-11-10B

UPC: 696812040336

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 10, Color: Black, Voltage Capacity: 500 VAC, 750 VDC

Overview

Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 10, Color: Black, Voltage Capacity: 500 VAC, 750 VDC
Also known as: 696812040336, IG00-11-10B

Specifications

Type: Arc Flash, Gloves
Size: 10
Length: 11 in
Material: Rubber
Class: 0
Type: Arc Flash, Gloves
Length: 11 in
Class: 0
Size: 10
Material: Rubber

Customer Reviews

No reviews for this product
(0)