Busbar Cover, 1P, 1m Length, Snap-on, 12…30 x 10mm

Item #: 280454

Cat #: 141A-BS10

UPC: 611320791747

Sign In or Register to view pricing and more.
Documents & Guides
Busbar Cover, 1-Pole, 1 meter Length, Snap-on, 12…30 mm Height x 10 mm Width

Overview

Busbar Cover, 1-Pole, 1 meter Length, Snap-on, 12…30 mm Height x 10 mm Width
Also known as: 611320791747, 141A-BS10

Specifications

Length: 1 m
Width: 10 mm
Poles: 1
Height: 30 mm
Length: 1 m
Poles: 1
Width: 10 mm
Height: 30 mm

Customer Reviews

No reviews for this product
(0)