Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two Door Wall-mtgtype 12 Encl., Bulletin A12sw (stainless Steel Type 12 Wide Front Wall-mounted Enclosures), Size/dims: 36.00x42.00x12.00, Material/finish: Ss Type 304
Overview
Two Door Wall-mtgtype 12 Encl., Bulletin A12sw (stainless Steel Type 12 Wide Front Wall-mounted Enclosures), Size/dims: 36.00x42.00x12.00, Material/finish: Ss Type 304
Also known as: 783510840105, A364212WFSSLP
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)