CLIP,CABLE,CAT5 SUPPORT SYSTEM WALLMOUNT

Item #: 280392

Cat #: CAT425WM

UPC: 782856382768

Sign In or Register to view pricing and more.
Documents & Guides
nVent Cat 425 Wall Mount Adjustable Cable Support, 4", 6" dia

Overview

nVent Cat 425 Wall Mount Adjustable Cable Support, 4", 6" dia
Also known as: 782856382768, CAT425WM

Specifications

Material: Polyethylene, Steel
Diameter: 6 in, 4 in
Material: Polyethylene, Steel
Diameter: 6 in, 4 in

Customer Reviews

No reviews for this product
(0)