Type 4X, Screw Cover Enclosure

Item #: 28039

Cat #: NS16146

UPC: 034481007470

Sign In or Register to view pricing and more.
Type 4X Junction Box, Screw, Solid Cover, Size/Dims: 16x14x6, Material/Finish: PVC/Gray.

Overview

Type 4X Junction Box, Screw, Solid Cover, Size/Dims: 16x14x6, Material/Finish: PVC/Gray.
Circuit Safe Polycarbonate NEMA Enclosure Assembly with screw-on opaque cover, 16 Inches x 14 Inches x 6 Inches
Also known as: 034481007470, NS16146

Specifications

Height: 16 in
Material: Polycarbonate
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 14 in
IP/NEMA Rating: NEMA 4X
Height: 16 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Depth: 6 in
Width: 14 in

Customer Reviews

No reviews for this product
(0)