Decora Wallplate, 5-Gang, Thermoset, Gray

Item #: 28032

Cat #: 80423-GY

UPC: 078477122020

Documents & Guides
5-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

5-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Gray
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477122020, 80423-GY

Specifications

Mounting: Device
Color: Gray
Material: Plastic
Gangs: 5
Mounting: Device
Material: Plastic
Color: Gray
Gangs: 5

Customer Reviews

No reviews for this product
(0)