Bath Light, 4 Light, 100W, Brushed Nickel

Item #: 28028

Cat #: 44021-962

UPC: 785652440212

Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Westmont & Sussex, Size: 23-1/2x8", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body & Glass Diffuser.

Overview

Wall/Bath Light, Westmont & Sussex, Size: 23-1/2x8", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body & Glass Diffuser.
Also known as: 785652440212, 44021-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 23 1/2 in
Type: Bath/Wall Fixtures
Base: Medium Screw (E26)
Color: Brushed Nickel
Type: Bath/Wall Fixtures
Wattage: 100
Diameter: 23 1/2 in

Customer Reviews

No reviews for this product
(0)